• Cart

DESCRIPTION

Brasstech 3/8 in. IPS Toilet Supply Kit

B480

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-7/8 in
NSF Certified
No
Valve Size
3/8 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY