Brasstech

3/8 x 20 in. Supply Tube in English Bronze

Part #B436/07  |  Manufacturer Part #436/07

Color/Finish: English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/8" O.D. x 20" Flat Head Tube
  • 20" length
  • For use with toilet installations

Documents

Specifications

Color Finish: English Bronze

Color Finish Category: Bronze Tones

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Length: 20 in

Material: Brass

Rigid: Yes

Water Supply Connector Type: Toilet