DESCRIPTION

Brasstech 4 x 1/2 in. Brass Nipple

B450

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Antique Nickel
End Connection 1
IPS
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
NSF Certified
No
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY