5/8 in. OD Pipe Flange in Polished Chrome
5/8 in. OD Pipe Flange in Polished Chrome
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Bell style Flange
- Sure Grip
- .5/8" I.D. x 2-13/32" O.D. x 1-1/8" Height
- For 5/8" O.D.
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-13/32 in