DESCRIPTION

  • 5/8" I.D. x 2 1/2" O.D. x 13/32 " height
  • Brass flange
  • For 5/8" O.D.
  • Same as 1/2" compression
  • Sure grip

Brasstech Sure Grip Flange for 5/8 in. OD Pipe

B441

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
GSA Approved
No
Height
9/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY