5/8 in. Brass Bell Escutcheon in Nickel
5/8 in. Brass Bell Escutcheon in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Bell style Flange
- Available in 27 unique Finishes
- For 5/8" O.D.
- .5/8" I.D. x 2-13/32" O.D. x 1-1/8" Height
- Sure Grip
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 5/8 in
- Material:
- Brass