1-1/4 x 8 in. Brass Slip Joint Extension Tube

You last purchased this on
 
Brasstech

1-1/4 x 8 in. Brass Slip Joint Extension Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1-1/4 x 8 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #B328/26
  • Item #1485887
  • Manufacturer Part #328/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Slip Joint Style
  • Available in 27 unique Finishes
  • 1-1/4" O.D. x 8" slip joint tube
  • Works for all 1-1/4" drains
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Brass
Product Type:
Extension Tube
Style:
Traditional