This product requires certification to purchase.

8 in. Threaded Tailpiece in Oil Rubbed Bronze

You last purchased this on
 
Brasstech

8 in. Threaded Tailpiece in Oil Rubbed Bronze

  • Fast #
  • Part #B327/10B
  • Item #1485596
  • Manufacturer Part #327/10B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

8 in. Threaded Tailpiece in Oil Rubbed Bronze

  • Fast #
  • Part #B327/10B
  • Item #1485596
  • Manufacturer Part #327/10B
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Threaded on both ends
  • 1-1/4" x 8" Tail piece
  • Works only with Brasstech item #324, 325 and 326
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connection Type:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
IAPMO Listed:
No
Length:
8 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.