DESCRIPTION

  • 1/2" compression x 3/8" toilet supply kit
  • Includes: No. 403 angle valve, inlet 1/2" nom. compression outlet, 3/8" OD compression, No. 436 3/8" OD x 20" flathead rigid supply tube, No. 441 5/8" OD sure grip flange, 2 1/2" diameter
  • Material: Solid Brass
  • With rigid tubing, compression fittings

Brasstech 8 x 20 in. Flat Head Toilet Supply Kit

B482/15

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Brass
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY