Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Threaded on both ends
- 1-1/4" x 8" Tail piece
- Works only with Brasstech item #324, 325 and 326
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.