Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Oval Handle
- 1/2" Compression Inlet
- 3/8" O.D. Compression Outlet
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Oval
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 2-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-1/16 in