This product requires certification to purchase.

You last purchased this on
 
Brasstech

  • Fast #
  • Part #B436/26
  • Item #1481367
  • Manufacturer Part #436/26
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

  • Fast #
  • Part #B436/26
  • Item #1481367
  • Manufacturer Part #436/26
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 3/8" O.D. x 20" Flat Head Tube
  • 20" length
  • For use with toilet installations
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
20 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
Water Supply Connector Type:
Toilet