Brass Disposer Flange in English Bronze

You last purchased this on
 
Brasstech

Brass Disposer Flange in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in English Bronze

  • Fast #
  • Part #B112/07
  • Item #1950166
  • Manufacturer Part #112/07
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposer Flange
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No