Brass Disposer Flange in Flat Black

You last purchased this on
 
Brasstech

Brass Disposer Flange in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in Flat Black

  • Fast #
  • Part #B112/56
  • Item #1479999
  • Manufacturer Part #112/56
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposer Flange
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No