Brass Disposer Flange in Satin Nickel - PVD
Brass Disposer Flange in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 64 PT: 1600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
- Available in 27 unique Finishes
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- Brand Model Compatibility:
- InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- Size:
- 1-3/4 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No