Brass Disposer Flange in White

You last purchased this on
 
Brasstech

Brass Disposer Flange in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposer Flange in White

  • Fast #
  • Part #B112/50
  • Item #117191
  • Manufacturer Part #112/50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Fits most In-Sink Erator models (also Kitchen aide, Emerson, Kenmore, and Grainger).
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InSinkErator®, KitchenAid, Emerson, Kenmore and Grainger
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposer Flange
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No