• Cart

DESCRIPTION

Brasstech 1-1/2 in. Brass P-Trap Kit

B301-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY