• Cart

DESCRIPTION

  • Includes No.300 "P" trap and No.313 high box flange

Brasstech Brass P-Trap Kit

B3013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY