Brass P-Trap Kit in Satin Nickel - PVD
Brass P-Trap Kit in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes 2" PVC
- Available in 27 unique Finishes
- Fits 1-1/4" tailpiece
Documents
Specifications
- Color Finish Name:
- Satin Nickel - PVD
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- IAPMO Listed -:
- No