3-1/2 in. Brass Basket Strainer in French Gold - PVD
3-1/2 in. Brass Basket Strainer in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2 in. opening
- Includes strainer body, basket, nuts & washers
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Depth:
- 2-3/4 in
- Diameter:
- 4-39/100 in
- Drain Diameter:
- 3-37/100 in
- GSA Approved:
- No
- Height:
- 1-67/100 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Strainer Size:
- 3-1/2 in