Brass Toe-Tap Drain in Satin Nickel
Brass Toe-Tap Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Toe Activated
- Available in 28 unique Finishes
- Includes Brasstech No. 272 and No. 265
- Includes 1 hole faceplate with screws
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Connecting Pipe:
- No Piping
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Thread Type:
- Coarse
- WaterSense Labeled:
- No