DESCRIPTION

  • Inlet 1/2" compression
  • Outlet 3/8" O.D. compression

Brasstech Compression Angle Supply Valve

B403/07

Valve Size:

SPECIFICATIONS

Color Finish
English Bronze
Color Finish Category
Bronze Tones
End Connection 1
Compression
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY