DESCRIPTION

Brasstech Compression Angle Supply Valve in Antique Nickel

B403/15A

Valve Size:

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY