DESCRIPTION

  • Inlet 1/2" compression
  • Material: Solid Brass
  • Outlet 3/8" OD compression

Brasstech Compression Angle Supply Valve in Polished Chrome

B403X/26

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY