DESCRIPTION

Brasstech Compression Angle Supply Valve in Satin Bronze

B403/10

Valve Size:

SPECIFICATIONS

Color Finish
Satin Bronze
Color Finish Category
Bronze Tones
End Connection 1
Compression
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY