Drain Grid Strainer in Satin Bronze
Drain Grid Strainer in Satin Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Flat Strainer Plate Style
- Available in 27 unique Finishes
- Includes overflow holes
- 1-1/4" O.D. Tailpiece
- Fits 1-1/2" opening
- Drain & Tailpiece fully polished
Specifications
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Fits Pipe Size:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Length:
- 7-1/8 in
- Material:
- Brass
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 7 in
- Tailpiece Style:
- Straight