Brass Disposal Stopper in Polished Chrome

You last purchased this on
 
Brasstech

Brass Disposal Stopper in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Brass Disposal Stopper in Polished Chrome

  • Fast #
  • Part #B113/26
  • Item #1202666
  • Manufacturer Part #113/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Fits Brasstech Garbage Disposer 112 & 112A
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Garbage Disposer Flange 112 & 112A
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-3/20 in
Height:
1-1/4 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposal Stopper
Size:
1-1/4 in x 3-3/20 in x 3-3/20 in
UL Listed:
No