Brass Disposal Stopper in Stainless Steel - PVD
Brass Disposal Stopper in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Fits Brasstech Garbage Disposer 112 & 112A
- Available in 27 unique Finishes
Specifications
- Brand Model Compatibility:
- Garbage Disposer Flange 112 & 112A
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Diameter:
- 3-3/20 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Size:
- 1-1/4 in x 3-3/20 in x 3-3/20 in
- UL Listed:
- No