DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Brasstech IPS x OD Compression Angle Valve in Polished Nickel

B401/15

Valve Size:

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
Compression
Material
Brass
Maximum Pressure
125 psi
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS