Large Basket Post Style Strainer Set in Polished Nickel
Large Basket Post Style Strainer Set in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2" Opening
- Includes strainer body, basket & nuts
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- Strainer Size:
- 3-1/2 in