Large Basket Strainer Set in Biscuit
Large Basket Strainer Set in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Post style
- Available in 27 unique Finishes
- Fits 3-1/2" Opening
- Includes strainer body, basket, nuts & washers
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- Type:
- B121/65