DESCRIPTION

  • Available in raw brass only
  • Fits pop up rod or horizontal lift rod on pop up assembly
  • Material: Solid Brass
  • Pop up lift rod extension kit

Brasstech Lavatory Pop-Up Lift Rod Extension Kit

B3251

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS