1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Flat Black
Model 403 1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Flat Black
Frequently Purchased Together
Product Details
- Solid brass construction
- Oval handle
- Available in 27 unique finishes
- 3/8" O.D. compression outlet
- 1/2" compression inlet
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- Model 403
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Oval
- Height:
- 2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-1/16 in