P-Trap in Aged Brass
P-Trap in Aged Brass
Frequently Purchased Together
Product Details
- Solid brass construction
- Includes 1-1/4" x 1-1/4" P trap
- Available in 27 unique finishes
- Includes high box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" height
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Gauge (metal):
- 17 ga
- Height:
- 6-23/50 in
- IAPMO Listed -:
- Yes
- Length:
- 12-19/50 in
- Trap Material:
- Brass
- Width:
- 1-1/4 in