DESCRIPTION

  • Aluminum fins protect tube from corrosion
  • Cleaning is a snap, thanks to easy-access door
  • Convertible upflow/downflow/horizontal left/horizontal right
  • Fits 1-1/2" opening
  • High efficiency coil
  • Operating sound greatly reduced by 100% foil-backed insulation
  • Pop-up style
  • Rust-resistant finish and drain pan protect coil from the elements

Brasstech Pop-Up Drain Accessory Fully Polished

B326

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones

Starting at
Call for Pricing
  • QUANTITY