Shower Drain Trim Set in Satin Bronze - PVD
Shower Drain Trim Set in Satin Bronze - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Screw holes 2-7/8" center to center
- Available in 27 unique Finishes
- Fits Plumbing Products drains
- Includes grill, crown, and screws.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Drain Component Type:
- Drain Trim
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Ring:
- No