This product requires certification to purchase.

Sink 1/2 x 3/8 in. Supply Kit in French Gold - PVD

Brasstech

Sink 1/2 x 3/8 in. Supply Kit in French Gold - PVD

  • Fast #
  • Part #N493X-24A
  • Item #4429455
  • Manufacturer Part #493X-24A
4 out of 5 Customer Rating
Brand image
Brasstech

Sink 1/2 x 3/8 in. Supply Kit in French Gold - PVD

  • Fast #
  • Part #N493X-24A
  • Item #4429455
  • Manufacturer Part #493X-24A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 2).
  • Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
French Gold - PVD
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid
Yes
Valve Operator
Cross Handle
Water Supply Connector Type
Sink
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
091388060052