STRAINER
STRAINER
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits Plastic Oddities, Prier Brass, Richmond Foundry, Sioux Chief, C.P. Industries and Rapid fit shower drains.
- 4" diameter, 3-3/8" c-c screw holes.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Drain Component Type:
- Grate
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Style:
- Screw-In