This product requires certification to purchase.

Strainer & Screw For 252 Waste & Overflow Oil Rubbed Bronze

You last purchased this on
 
Brasstech

Strainer & Screw For 252 Waste & Overflow Oil Rubbed Bronze

  • Fast #
  • Part #B260/10B
  • Item #1481980
  • Manufacturer Part #260/10B
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brasstech

Strainer & Screw For 252 Waste & Overflow Oil Rubbed Bronze

  • Fast #
  • Part #B260/10B
  • Item #1481980
  • Manufacturer Part #260/10B
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Forever Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Strainer faceplate
  • 3" Diameter
  • Fits Brasstech No. 252 Waste & Overflow.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass
Diameter:
3 in
Drain Component Type:
Strainer
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Style:
Screw-In