DESCRIPTION

  • 1/2" compression x 3/8" O.D. lavatory supply kit
  • Consists of: 2 each angle valve, inlet 1/2" nominal compression, outlet 3/8" O.D. compression, 2 each 5/8" O.D., sure grip flange, 2 1/2" diameter

Brasstech Brass Lavatory Supply Kit

B493

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY