5/8 in. Brass Shallow Box Escutcheon in Nickel

You last purchased this on
 
Brasstech

Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #B441/15
  • Item #1202681
  • Manufacturer Part #441/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Shallow Style Flange
  • Available in 27 unique Finishes
  • For 5/8" O.D.
  • 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
  • Sure Grip
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Sure Grip
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Width:
2-1/2 in