5/8 in. Brass Shallow Box Escutcheon in Nickel
Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Shallow Style Flange
- Available in 27 unique Finishes
- For 5/8" O.D.
- 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
- Sure Grip
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 2-1/2 in