Toilet 1/2 in x 3/8 in. x 21-5/16 in. Supply Kit in Uncoated Polished Brass - Living
Toilet 1/2 in x 3/8 in. x 21-5/16 in. Supply Kit in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Oval Handle
- Available in 27 unique Finishes
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
- Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 2).
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 21-5/16 in
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet