Brawny Industrial® 13 in. Medium Duty Industrial Wipes in White (Case of 16)

Part #G29215  |  Manufacturer Part #29215

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moisture resistant poly packaging helps protects unopened wipers.
  • Perforated opening allows for quick convenient dispensing.
  • Portable pack ensures wipers are available where needed.
  • Wall mount dispenser available to position wipers near work areas (see Related Products).
  • Super absorbent, Airlaid quickly soaks up water & oil and effectively cleans grease & grime.
  • Stronger than ordinary paper towels, yet soft enough for personal cleaning.
  • Excellent alternative to bulk rags; consistent size, shape, and quality.

Specifications

Application: General Purpose

Collection: Brawny Industrial®

Color Finish: White

Color Finish Category: Whites

Height: 13-5/8 in

Length: 21-7/8 in

Package Quantity: Case of 16

Type: Wipes

Weight: 16.820

Width: 14-1/8 in