16-3/10 in. All-Purpose Wipes in White (Case of 10)
Brawny Industrial® 16-3/10 in. All-Purpose Wipes in White (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Portable box ensures wipers are available where needed.
- Boxed design helps protect the unused wipers from contamination.
- Dispenses wipers one-at-a-time to help reduce waste and control costs.
- Stronger than ordinary paper towels, yet soft enough for personal cleaning.
- Excellent alternative to bulk rags; delivers consistent size, shape, and quality.
- Super absorbent, DRC quickly soaks up water & oil and effectively cleans grease & grime.
- Variety of wall mount brackets available to position wipers near work areas (see Related Products).
Specifications
- Application:
- All Purpose
- Collection:
- Brawny Industrial®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10-1/2 in
- Length:
- 23-86/125 in
- Package Quantity:
- Case of 10
- Product Type:
- Wiper
- Weight:
- 20.070 lb
- Width:
- 20-3/8 in