DESCRIPTION

Braxton Harris 1-1/2 in. 2-Hole PVC Lift and Turn Waste and Overflow Drain Half Kit

BPLTWHK2

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY