DESCRIPTION

  • Helps minimize stress to underground pipe

Braxton Harris 1 in. x 100 ft. 32 mil. Pipe Sleeve

BPS321100

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
1 in
Length
100 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY