DESCRIPTION

Braxton Harris #18 Twist Nylon Twine in White

BNT800

Length:

SPECIFICATIONS

Color Finish
White
Diameter
1/8 in
Length
800 ft
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY