1/4 in. Bronze Female Threaded 300# Ball Valve

You last purchased this on
 
Brecco

Model LVTWV 1/4 in. Bronze Female Threaded 300# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

Model LVTWV 1/4 in. Bronze Female Threaded 300# Ball Valve

  • Fast #
  • Part #BVA3WAY025
  • Item #2046734
  • Manufacturer Part #VA3WAY025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish: Rough brass
  • Working pressure: 300 WOG
  • 1/4 in. IPS 3-way female threaded valve, bronze body, brass seat, iron handwheel
  • Threads to ANSI 81.20.1 (NPT)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-16 UNS C36000, ASTM C-584 UNS C84400
BAA Compliant:
No
Clean Bagged:
No
Collection:
Model LVTWV
Color Finish Name:
Rough Brass
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connection 3:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Cast Iron
Height:
1-97/100 in
IAPMO Listed -:
No
Length:
1-77/100 in
MA Approved -:
No
Material:
Bronze
NSF Certified:
No
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
3-way
Valve Operator:
Handwheel Handle
Valve Seat Material:
Brass
Valve Size:
1/4 in
Valve Type:
Ball Valve
cUPC Certified:
No