1/2 in. NPT Brass Angle Test and Drain Ball Valve
Model LVATD 1/2 in. NPT Brass Angle Test and Drain Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated Sight Glass
- Angle design for ease of installation in difficult locations
- Multi function device allowing for system test (5.6K),system or floor drain, and "off" position
- UL/FM listed and approved
- Complies with all requirements of NFPA 13
- Rated for 300 psi
Documents
Specifications
- Collection:
- Model LVATD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Test and Drain Ball Valve